Shop All Socks
Point6
Essential Medium Cushion Crew Socks, Gray, Large, PR
Mfr # 11-2530-200-07
Zoro # G908391115
product price: $20.89
/pr
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 72% | Nylon 23% | Elastic 5%
- Footwear Style Crew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | LARGE |
Details
Item | Crew Socks |
Color | GRAY |
Material | Wool 72% | Nylon 23% | Elastic 5% |
Footwear Style | Crew |
Description
Medium cushion merino wool crew sock is the workhorse sock model for industrial pros. Medium cushion surrounds the foot and leg for all day comfort in protective footwear by minimizing pressure points. The natural quick-dry and thermoregulating properties of merino wool keep the feet dry and blister-free.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Hansen/Foster Socket, 4000 Series (QDH4SL6M)
- MASTER LOCK Lockout Padlock, KD, Red, 1-1/4"H (3LHRED)
- ACCUFORM SAFETY SIGN FIRE DEPARTMENT MEXG550RL (MEXG550RL)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- POINT6 Essential Light Cushion Crew Socks, Dark Navy, Medium, PR (11-2531-233-06)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Black, Large, PR (11-0400-204-07)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Medium, PR (11-0100-402-06)
- POINT6 Dash Extra Light Cushion No-Show Socks, Black, Large, PR (11-2254-204-07)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0950-402-07)
- DYNAREX Dynarex DynaFit Compression Stockings, Knee, X Large, Regular, 60 Pairs (1913)
- Point6 Foot Protection