Shop All Socks
Point6
Essential Light Cushion Over The Calf Socks, Black, Extra Large, PR
Mfr # 11-2429-204-08
Zoro # G108391120
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 68% | Nylon 27% | Elastic 5%
- Footwear Style Over the Calf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | EXTRA LARGE |
Details
Item | Over-the-Calf Socks |
Color | BLACK |
Material | Wool 68% | Nylon 27% | Elastic 5% |
Footwear Style | Over the Calf |
Description
Essential Light over the calf sock offers cushioning under foot and on the shin to provide extra warmth and protection from impact. The natural properties of merino wool quickly remove moisture to keep the foot dry no matter the conditions.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg | Non-binding welt loop keeps sock up without being too tight | Size & Style name knit inside the cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Folding Saw (403)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 15 ft. Caution Belt (WMX140-BK-CAUYB-F-S-150)
- TILLMAN 24X42 Dk Brwn Lth Bib Apron (3842)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L (81870)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Large, PR (11-2534-204-07)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Dark Navy, Medium, PR (11-2567-233-06)
- POINT6 Essential Light Cushion Crew Socks, Dark Navy, Medium, PR (11-2531-233-06)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Black, Large, PR (11-0400-204-07)
- POINT6 Essential Light Cushion Crew Socks, Earth, Medium, PR (11-2531-320-06)
- POINT6 Essential Extra Light Cushion Mini-Crew Socks, Gray, Medium, PR (11-2535-200-06)
- WIGWAM MILLS LG WHT DBL Sole Sock (F1140-731-LG)
- Point6 Socks