Shop All Socks
Point6
Essential Light Cushion Crew Socks, Earth, Medium, PR
Mfr # 11-2531-320-06
Zoro # G508390907
product price: $20.49
/pr
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 66% | Nylon 27% | Elastic 7%
- Footwear Style Crew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Crew Socks |
Color | EARTH |
Material | Wool 66% | Nylon 27% | Elastic 7% |
Footwear Style | Crew |
Description
Light cushion merino wool crew is a sock staple for the the industrial pro. Light cushion under foot minimizes pressure points for all day comfort. The natural moisture wicking and breathability of merino wool keep the feet dry and blister-free.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cold Protection Cut-Resistant Gloves, Acrylic Lining, XL (RWG605XL)
- TASCO Folding Ear Muffs, 27 dB, Golden Eagle, Black (100-02953)
- SIGNMISSION OSHA Sign, Keep This Lab Clean With Symbol, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-NS-P-1218-L-13876)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB922B)
- POINT6 Essential Light Cushion Crew Socks, Dark Navy, Medium, PR (11-2531-233-06)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Large, PR (11-2534-204-07)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Black, Large, PR (11-0400-204-07)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Coyote Brown, Small, PR (11-0400-402-05)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR (11-0950-204-06)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-2401-204-06)
- SECURE Secure SOCKS-1Y Non-Slip Socks; Yellow (SOCKS-1Y)
- Point6 Foot Protection