Shop All Socks
Point6
Essential Extra Light Cushion Mini-Crew Socks, Gray, Large, PR
Mfr # 11-2535-200-07
Zoro # G708390950
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color GRAY
- Material Wool 59% | Nylon 36% | Elastic 5%
- Footwear Style Mini-Crew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | LARGE |
Details
Item | Crew Socks |
Color | GRAY |
Material | Wool 59% | Nylon 36% | Elastic 5% |
Footwear Style | Mini-Crew |
Description
Short 1.5in extra light merino wool mini crew sock is a lighter choice for low profile shoes. Extra light cushion under the foot reduces impact and provides all day comfort. The natural properties of merino wool wicks moisture away from the foot to prevent blisters.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Heel tab keeps sock locked in place | Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 2 Square Stainless Steel Tags, PK100 (41463)
- DUNLOP Knee Boots, Size 13, 16" H, White, Plain, PR (810111333)
- KIMTECH G5, Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, L, 100 PK, Clear (61003)
- KLEEN CHEF Stainless Steel Cut Resistant Heavy Duty Metal Gloves, Small (BLKC-SSCRG-S)
- POINT6 Essential Extra Light Cushion Mini-Crew Socks, Gray, Medium, PR (11-2535-200-06)
- POINT6 Essential Light Cushion 1/4 Crew Socks, Black, Large, PR (11-2533-204-07)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Medium, PR (11-0100-402-06)
- POINT6 Dash Extra Light Cushion No-Show Socks, Black, Large, PR (11-2254-204-07)
- POINT6 Firecracker Extra Light Cushion Crew Socks, Dark Navy, Extra Large, PR (11-1829-233-08)
- POINT6 Ghost Runner Ultra Light Cushion NoShow Socks, White, Small, PR (11-2175-110-05)
- SIGVARIS Sigvaris Cotton 233CMLM99-S 30-40 mmHg Mens With Grip Top Socks; Black - Medium; Long (233CMLM99/S)
- Point6 Socks