Shop All Socks
Point6
Compression Ultra Light Cushion Over The Calf Socks, Black, Small, PR
Mfr # 11-5000-204-05
Zoro # G508390945
product price: $27.99
/pr
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BLACK
- Material Wool 58% | Nylon 31% | Elastic 11%
- Footwear Style Over the Calf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | SMALL |
Details
Item | Over-the-Calf Socks |
Color | BLACK |
Material | Wool 58% | Nylon 31% | Elastic 11% |
Footwear Style | Over the Calf |
Description
Ultra light merino wool compression over the calf sock helps recharge tired feet and legs. This sock features graduated compression throughout the leg of the sock with increased support at the ankle. Compression enhances energy and endurance, reduces swelling and fatigue and increases bloodflow. Natural properties of merino wick moisture to keep the feet dry.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg | Non-binding welt loop keeps sock up without being too tight | Size & Style name knit inside the cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (93862)
- GATEWAY Gateway Safety StarLite Reader Safety Glasses (46MC15)
- DIGZ Grdn Gloves Rose Pickr L (7626-26)
- NOTRAX 60" L x PVC, 1" Thick (621S3060BY)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Medium, PR (11-2401-204-06)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Dark Navy, Medium, PR (11-2567-233-06)
- POINT6 Tracker Extra Light Cushion Crew Socks, Coyote Brown, Large, PR (11-0200-402-07)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Stone, Large, PR (11-2565-010-07)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Extra Large, PR (11-0700-402-08)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- SPENCO Gel Insole, Mens, Fits Size 12 to 13, PR (39818)
- Point6 Socks