Shop All Socks
Point6
Compression Ultra Light Cushion Over The Calf Socks, Black, Medium, PR
Mfr # 11-5000-204-06
Zoro # G508391041
product price: $27.99
/pr
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color BLACK
- Material Wool 58% | Nylon 31% | Elastic 11%
- Footwear Style Over the Calf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Over-the-Calf Socks |
Color | BLACK |
Material | Wool 58% | Nylon 31% | Elastic 11% |
Footwear Style | Over the Calf |
Description
Ultra light merino wool compression over the calf sock helps recharge tired feet and legs. This sock features graduated compression throughout the leg of the sock with increased support at the ankle. Compression enhances energy and endurance, reduces swelling and fatigue and increases bloodflow. Natural properties of merino wick moisture to keep the feet dry.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg | Non-binding welt loop keeps sock up without being too tight | Size & Style name knit inside the cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (KKC5BW-02-S)
- LYLE Warning Sign, Source of Voltage, 5 in. H (U6-1245-RD_7X5)
- MSA SAFETY Full Face Respirator, L, Threaded, Silicone (493116)
- HONEYWELL SERVUS Servus XTP Steel-Toe Rubber Boots, Defined Heel, 15 in H, Knee, Black, Men's, Size 10 (75109/10)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-5000-204-07)
- POINT6 Firecracker Extra Light Cushion Crew Socks, Dark Navy, Extra Large, PR (11-1829-233-08)
- POINT6 Ghost Runner Ultra Light Cushion NoShow Socks, White, Medium, PR (11-2175-110-06)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Coyote Brown, Small, PR (11-0400-402-05)
- POINT6 Dash Extra Light Cushion No-Show Socks, Black, Large, PR (11-2254-204-07)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- CELESTE STEIN Celeste Stein CMPS2-1576 15-20 mmHg Denim Dotty Therapeutic Compression Sock - Women (CMPS2-1576)
- Point6 Socks