Shop All Socks
Point6
Classic Medium Cushion Crew Socks, Gray, Large, PR
Mfr # 11-2630-200-07
Zoro # G108391045
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 73% | Nylon 22% | Elastic 5%
- Footwear Style Crew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | LARGE |
Details
Item | Crew Socks |
Color | GRAY |
Material | Wool 73% | Nylon 22% | Elastic 5% |
Footwear Style | Crew |
Description
Medium cushion merino wool crew sock is an everyday sock staple. Medium cushion surrounds entire foot and leg to provide premium comfort, warmth and breathability. Engineered cushioning to minimize pressure points on the foot. Extra reinforcement in high-wear areas add durability.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J23122)
- PAULSON Faceshield, Clear, Propionate, 15" (IM9-P6F)
- RPS OUTDOORS Rps Hi-Viz Rainwear Suit - Yellow - L (51-133-15)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR (92720NFXXL)
- POINT6 Classic Medium Cushion Crew Socks, Black, Large, PR (11-2630-204-07)
- POINT6 Dash Extra Light Cushion No-Show Socks, Gray, Extra Large, PR (11-2254-200-08)
- POINT6 Trekking Heavy Cushion Crew Socks, Black, Large, PR (11-2534-204-07)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Small, PR (11-2401-204-05)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Medium, PR (11-0100-402-06)
- VIKING Viking AMC Sock (VF22-12/13)
- Point6 Foot Protection