Shop All Socks
Point6
Classic Medium Cushion Crew Socks, Black, Large, PR
Mfr # 11-2630-204-07
Zoro # G208390924
product price: $22.95
/pr
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool 73% | Nylon 22% | Elastic 5%
- Footwear Style Crew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | LARGE |
Details
Item | Crew Socks |
Color | BLACK |
Material | Wool 73% | Nylon 22% | Elastic 5% |
Footwear Style | Crew |
Description
Medium cushion merino wool crew sock is an everyday sock staple. Medium cushion surrounds entire foot and leg to provide premium comfort, warmth and breathability. Engineered cushioning to minimize pressure points on the foot. Extra reinforcement in high-wear areas add durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Laser Lite Earplugs With Cord - Hearing Protection (LL-30)
- JUSTRITE Biohazard Waste Container, 15 In. W (05910R)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1140-NA_14x10 (U7-1140-NA_14x10)
- BDG 12 PVC Glove, Large, PR (99-1-779-9)
- POINT6 Compression Ultra Light Cushion Over The Calf Socks, Black, Large, PR (11-5000-204-07)
- POINT6 Contender III Ultra Light Cushion 3/4 Crew Socks, Black, Medium, PR (11-2231-204-06)
- POINT6 Compression II Ultra Light Cushion Over The Calf Socks, Oxford, Medium, PR (11-5022-266-06)
- POINT6 Tracker Extra Light Cushion Crew Socks, Desert Sand, Large, PR (11-0200-207-07)
- POINT6 Mixed Stripe Light Cushion Crew Socks, Oxford, Extra Large, PR (11-2566-266-08)
- POINT6 Dash Extra Light Cushion No-Show Socks, Gray, Extra Large, PR (11-2254-200-08)
- TRAVELSOX Travelsox TS 2000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Black - Large (TS2000_BK_LG)
- Point6 Socks