Shop All Socks
Point6
Classic Light Cushion Crew Socks, Dark Navy, Medium, PR
Mfr # 11-2631-233-06
Zoro # G408390816
product price: $16.75
/pr
$16.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 68% | Nylon 26% | Elastic 6%
- Footwear Style Crew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Crew Socks |
Color | DARK NAVY |
Material | Wool 68% | Nylon 26% | Elastic 6% |
Footwear Style | Crew |
Description
Light cushion merino wool crew sock is a lightweight everyday sock staple. Light cushion under foot provides premium comfort and breathability. Engineered cushioning minimizes pressure points under the foot. Extra reinforcement in high-wear areas add durability.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18486)
- SHOWA Cut Resistant Glove, 18 ga Thick, L, PR (XC510L-08)
- SAFE HANDLER Tough Pro Grip Gloves, Small/Medium, PR (BLSH-HDSRG-15-SM)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Large (306G-21L)
- POINT6 Essential Extra Light Cushion Mini-Crew Socks, Gray, Medium, PR (11-2535-200-06)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Black, Small, PR (11-0100-204-05)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Coyote Brown, Small, PR (11-0400-402-05)
- POINT6 Defender Medium Cushion Mid-Calf Socks, Sage, Medium, PR (11-0300-404-06)
- POINT6 Tracker Extra Light Cushion Crew Socks, Coyote Brown, Large, PR (11-0200-402-07)
- POINT6 Mixed Stripe Light Cushion 1/4 Crew Socks, Stone, Large, PR (11-2565-010-07)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Dark Navy, Medium, PR (11-2567-233-06)
- Point6 Socks