Shop All Socks
Point6
Blend Medium Cushion Over The Calf Socks, Stone, Large, PR
Mfr # 11-1448-010-07
Zoro # G008390827
product price: $19.49
/pr
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color STONE
- Material Wool 68% | Nylon 29% | Elastic 3%
- Footwear Style Over the Calf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | LARGE |
Details
Item | Over-the-Calf Socks |
Color | STONE |
Material | Wool 68% | Nylon 29% | Elastic 3% |
Footwear Style | Over the Calf |
Description
The Blend Medium over the calf sock offers full cushioning around the entire foot and leg for extra warmth and support. This is a high volume sock. The natural properties of merino wool quickly remove moisture to keep the foot dry no matter the conditions.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg | Non-binding welt loop keeps sock up without being too tight | Size & Style name knit inside the cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXPOST, INC. FlexPost Standard Unit, 6'H Black Post, Concrete, STD-C-6BP (STD-C-6BP)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (INDI-CCPW-06-XXL)
- ARIAT Size 13 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10074068)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR (11-0950-204-06)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Black/Olive, Medium, PR (11-2567-401-06)
- POINT6 Contender III Ultra Light Cushion 3/4 Crew Socks, Black, Medium, PR (11-2231-204-06)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0700-402-07)
- POINT6 Essential Extra Light Cushion Mini-Crew Socks, Gray, Large, PR (11-2535-200-07)
- POINT6 Essential Light Cushion 1/4 Crew Socks, Gray, Large, PR (11-2533-200-07)
- SPENCO Gel Insole, Unisex, Fits M 10-11 W12-13, PR (39818)
- Point6 Socks