Shop All Socks
Point6
Arctic Heavy Cushion Over The Calf Socks, Black, Medium, PR
Mfr # 11-0950-204-06
Zoro # G408391028
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool 79% | Nylon 18% | Elastic 3%
- Footwear Style Over the Calf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | MEDIUM |
Details
Item | Over-the-Calf Socks |
Color | BLACK |
Material | Wool 79% | Nylon 18% | Elastic 3% |
Footwear Style | Over the Calf |
Description
Heavy duty merino wool over the calf sock is specifically designed for cold climates and sturdy boots. Heavy cushion surrounds entire foot and leg. Reinforced heel and toe provide added durability. The natural properties of merino wick moisture and improve breathability keeping the feet dry. Arch and ankle support hug the foot without being constrictive.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- WERNER Body Belt, 2 D-Rings, Size S (M210001)
- BERTECH Safety Warning Hazard Floor Tape, 1 In. Wide x 54 Feet Long, Black and Yellow Stripes (BERST-1BY)
- 3M 3M Indoor Safety Eyewear with Clear Lenses (3980)
- POINT6 Arctic Heavy Cushion Over The Calf Socks, Coyote Brown, Large, PR (11-0950-402-07)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Stone/Ocean, Medium, PR (11-2567-010-06)
- POINT6 Essential Light Cushion 1/4 Crew Socks, Black, Large, PR (11-2533-204-07)
- POINT6 Defender Medium Cushion Mid-Calf Socks, Sage, Medium, PR (11-0300-404-06)
- POINT6 Mountain Magic Ultra Light Cushion Over The Calf Socks, Black, Extra Large, PR (11-1408-204-08)
- POINT6 Mixed Stripe Light Cushion Crew Socks, Oxford, Extra Large, PR (11-2566-266-08)
- BLACKCANYON OUTFITTERS Mens, Tube Socks, White, Size 10-13, PK6 (AG10417/6)
- Point6 Socks