Shop All Socks
Point6
10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Large, PR
Mfr # 11-0700-402-07
Zoro # G008390933
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wool 67% | Nylon 28% | Elastic 5%
- Footwear Style Over the Calf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | LARGE |
Details
Item | Over-the-Calf Socks |
Color | COYOTE BROWN |
Material | Wool 67% | Nylon 28% | Elastic 5% |
Footwear Style | Over the Calf |
Description
All climate light cushion merino wool over the calf sock is well-suited to wear with tall boots. Light cushion on the shin and under the foot provides enhanced protection and comfort. Reinforced heel and toe adds durability. The natural properties of merino wick moisture and improve breathability keeping the feet dry. Focused arch and ankle support hug the foot without being constrictive.
- •Natural properties of merino wool wick moisture away from the foot to reduce friction and blisters
- •Compact spun merino wool yarn minimizes pilling and increases durability
- •Reinforcement in wear areas for abrasion resistance and durability | Deep heel pocket prevents movement around the heel | Arch support keeps sock snug across instep | Sport specific cushioning is designed for each activity | Ultra smooth toe closure prevents clumps from irritating the toes | Ventilation panels facilitate breathability | Ankle brace keep socks in place | Exceptional cross stretch wraps the foot and leg | Non-binding welt loop keeps sock up without being too tight | Size & Style name knit inside the cuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE STAR Datalogic Type A USB Cable For Use w/ PowerScan RF, 6-1/2'L (CAB-438)
- GASCO Calibration Gas, Methane, Nitrogen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135N-2.5)
- STRANCO Die Cut Number Label, 0, 10 Cards, PK10 (DBV-5-0-10)
- ZORO SELECT Vinyl Tape, Black/Yellow, 3" dia., 54 ft. L (HT202BY)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Extra Large, PR (11-0700-402-08)
- POINT6 Compression II Ultra Light Cushion Over The Calf Socks, Oxford, Medium, PR (11-5022-266-06)
- POINT6 Essential Ultra Light Cushion Over The Calf Socks, Black, Small, PR (11-2401-204-05)
- POINT6 Essential Light Cushion Crew Socks, Dark Navy, Medium, PR (11-2531-233-06)
- POINT6 Operator Heavy Cushion Mid-Calf Socks, Black, Large, PR (11-0400-204-07)
- POINT6 Essential Light Cushion 1/4 Crew Socks, Black, Large, PR (11-2533-204-07)
- SIGVARIS Sigvaris Performance Sleeve 412VX50 20-30mmHg Performance Calf Sleeve Compression Sock - Blue; XLarge (412VX50)
- Point6 Foot Protection