Shop All LED Outdoor Lighting
Point Lighting
Solar Heliport Perimeter Light
Mfr # PEL-22001-3F-G-SOL
Zoro # G506006633
product price: $1,692.99
/ea
Free Shipping & Returns
$1,692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage Solar Panel
- Housing Finish Semi Gloss
- Lumens 380
- Fixture Length 24.4
- Fixture Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point Lighting
- MFR # PEL-22001-3F-G-SOL
- Zoro # G506006633
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 24.4 |
Fixture Height | 30 |
Fixture Width | 40.2 |
Details
Fixture Voltage | Solar Panel |
Housing Finish | Semi Gloss |
Lumens | 380 |
Housing Color | Yellow |
Mounting Type - Floodlights | Surface Mount |
Light Color | Red |
Material | Aluminum, Glass, Fiberglass, Solar Panel, Battery, Solar Controller |
Lighting Technology | LED |
Includes | One (1) Green LED Fixture Head Sealed Assmbly, Solar Array, Solar Battery, Solar Controller, Solar Battery Enclodure (NEMA 4X), Mounting Assembly for unit |
Lens Material | Glass |
Item | Heliport Light |
Lighting Certification | FAA AC 150/5390-2C Heliport Design Guide, ICAO, Transport Canada, ETL Verified -55 deg C to +55 deg C |
Light Distribution Shape | Square |
Dimmable | NO |
Max. Fixture Wattage | 2 |
Application | Perimeter Marking |
Description
Solar Power Heliport Perimeter Light, LED Green with 7.3 days Autonomy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rechargeable Worklight Kit, 18.0V, LED (2735-20, 48-22-6625)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-II-BK)
- WALDMANN Bracket, Long-L, Stainless Steel (190183019-00093961)
- TCP LED, 12W, DIM, 30KNFL Par30 SN, Narrow Flood (LED12P30SD30KNFL)
- POINT LIGHTING Red Flashing Beacon, LED, AC (PFB-37003-1-R)
- POINT LIGHTING Inset HeliportLight LED (PRL-97004-1C-G-PLS)
- POINT LIGHTING Elevated Heliport Perimeter Light LED (PEL-57005-1C-G-14-PLS)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- POINT LIGHTING Low Profile Heliport Perimeter Light LED (PEL-57005-1C-G-LP34)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20294-WH/FST)
- WESTINGHOUSE One-Light Outdoor Flush-Mount Ceiling Fixture Matte Blk Stl Clr Gls (6691900)
- Point Lighting LED Outdoor Lighting