Shop All LED Outdoor Lighting
Point Lighting
Red Flashing Beacon, LED, AC
Mfr # PFB-37003-1-R
Zoro # G706006631
product price: $1,906.99
/ea
Free Shipping & Returns
$1,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 96-305V AC
- Housing Finish Semi Gloss
- Fixture Length 5.9
- Fixture Height 9.57
- Fixture Width 9.57
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point Lighting
- MFR # PFB-37003-1-R
- Zoro # G706006631
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 5.9 |
Fixture Height | 9.57 |
Fixture Width | 9.57 |
Reflector Dia. | 9.57 |
Details
Fixture Voltage | 96-305V AC |
Housing Finish | Semi Gloss |
Housing Color | Yellow |
Lighting Technology | LED |
Dimmable | NO |
Mounting Type - Floodlights | Surface Mount |
Material | Aluminum & Glass |
Light Color | Red |
Lens Material | Glass |
Includes | One (1) Red Flashing LED FAA L 864 Medium Intensity Beacon with 3m cable loop. |
IP Rating | IP66 |
Light Distribution Shape | Round |
Item | Obstruction Beacon |
Lighting Certification | ETL Verified & FAA Approved L-864 to FAA Advisory Circular 150/5345-43J, UL Tested to IP66, ICAO Annex 14 Medium Intensity types B & C, Transport Canada CL864 |
Max. Fixture Wattage | 17.5 |
Description
FAA L-864 LED Red Flashing Beacon, 96-305VAC Flashing Integral to the fixture, Photocontrol integral to the light, Integral GPS module for flahs synchronization of multiple beacons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO Machine Light, LED, 24VDC, 38W, Waterproof (LED-1936-24V)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Black, PK 2 (LT2008-BLK-2PK)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21224)
- LUXRITE 4 Inch LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim (LR24950 LR24956-1PK)
- POINT LIGHTING Solar Heliport Perimeter Light (PEL-22001-3F-G-SOL)
- POINT LIGHTING Low Profile Heliport Perimeter Light LED (PEL-57005-1C-G-LP34)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- POINT LIGHTING Inset HeliportLight LED (PRL-97004-1C-G-PLS)
- POINT LIGHTING Elevated Heliport Perimeter Light LED (PEL-57005-1C-G-14-PLS)
- ENBRIGHTEN Cafe Lights, 48 ft., 24 Bulb (31664)
- KEYSTONE CCT Tunable 20W LED Floodlight, KT-WPLED20-S1-8CSB-VDIM (KT-WPLED20-S1-8CSB-VDIM)
- Point Lighting LED Outdoor Lighting