Point Lighting

Photoelectric Controller 96-305VAC


product price: $548.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shape - Rectangular Photoelectric Sensor Square
  • Housing Material Aluminum & Glass
  • Voltage 96-305V AC
  • Width 6
  • Depth 3.5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6
Depth 3.5
Length 10
Overall Height 10

Details

Item Photoelectric Controller
Shape - Rectangular Photoelectric Sensor Square
Housing Material Aluminum & Glass
Voltage 96-305V AC
For Use With Dusk till dawn lighting control
Standards FAA Advisory Circular 70/7460-1M, Tested & Verified to FAA AC 150/5345-43H by Intertek Testing Service
Power Requirement 0.5
Light Source LED
Includes One (1) Photoelectric Controller Unit - Included junction box with integral photocell - 18-inches of wire

Description

FAA Photoelectric Controller, 96-305VAC For one or many obstruction lights run on the same circuit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.