Shop All LED Outdoor Lighting
Point Lighting
Low Profile Heliport Perimeter Light LED
Mfr # PEL-57005-1C-G-LP34
Zoro # G306006635
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120V AC
- Housing Finish Semi Gloss
- Lumens 405
- Fixture Length 7.9
- Fixture Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point Lighting
- MFR # PEL-57005-1C-G-LP34
- Zoro # G306006635
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 7.9 |
Fixture Height | 5 |
Fixture Width | 6 |
Details
Fixture Voltage | 120V AC |
Housing Finish | Semi Gloss |
Lumens | 405 |
Housing Color | Yellow |
Lighting Certification | ETL Listed to UL1598A Marine Vessels at -40 deg C to +55 deg C, FAA AC 150/5390-2C Heliport Design Guide, ICAO, Transport Canada |
Light Distribution Shape | Round |
Mounting Type - Floodlights | 3/4-inch Bottom Hub |
Max. Fixture Wattage | 2.2 |
Lens Material | Glass |
Material | Aluminum & Glass |
Item | Heliport Light |
Light Color | Green |
Includes | One (1) LED Green Heliport Perimeter Fixture Head - Sealed Assembly - 3/4-inch NPT bottom entry |
Lighting Technology | LED |
Dimmable | NO |
Application | Perimeter Marking |
Description
LED Low Profile Heliport Green Perimeter Light, Conduit Mounted, 120V ,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 3.6W, T3 1/4 Miniature Incandescent Bulb (1822-1PK)
- ILC Replacement For Uv Resources, 55086554 (55086554)
- ILC Replacement for Osram Sylvania S26a (S26A OSRAM SYLVANIA)
- ILC Replacement for Reichert 12084 replacement light bulb lamp (12084 REICHERT)
- POINT LIGHTING Inset HeliportLight LED (PRL-97004-1C-G-PLS)
- POINT LIGHTING Elevated Heliport Perimeter Light LED (PEL-57005-1C-G-14-PLS)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- POINT LIGHTING Red Flashing Beacon, LED, AC (PFB-37003-1-R)
- POINT LIGHTING Solar Heliport Perimeter Light (PEL-22001-3F-G-SOL)
- LET IT FLY LLC Titan Solar Light - Bronze/Black (100-0011)
- WESTGATE PC-TWISTBUTTON PHOTOCELL, 120-277VAC , 500W (PC-TWIST)
- Point Lighting LED Outdoor Lighting