Shop All LED Outdoor Lighting
Point Lighting
Inset HeliportLight LED
Mfr # PRL-97004-1C-G-PLS
Zoro # G906006639
product price: $1,497.99
/ea
Free Shipping & Returns
$1,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120V AC
- Housing Finish Semi Gloss
- Lumens 405
- Fixture Length 5
- Fixture Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point Lighting
- MFR # PRL-97004-1C-G-PLS
- Zoro # G906006639
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 5 |
Fixture Height | 5 |
Fixture Width | 8 |
Reflector Dia. | 8 |
Details
Fixture Voltage | 120V AC |
Housing Finish | Semi Gloss |
Lumens | 405 |
Housing Color | Green |
Lighting Certification | ETL Listed to UL1598A Marine Vessels at -40 deg C to +55 deg C, FAA AC 150/5390-2C Heliport Design Guide, ICAO, Transport Canada |
Includes | One (1) LED Green Recessed PRL Perimeter Fixture - Sealed Assembly - Recessed Base Can - Rollover Style Fixture |
Lighting Technology | LED |
IP Rating | IP66, IP67 & IP69 |
Material | Aluminum & Glass |
Item | Heliport Light |
Max. Fixture Wattage | 2.2 |
Dimmable | NO |
Light Distribution Shape | Round |
Light Color | Green |
Lens Material | Glass |
Mounting Type - Floodlights | Recessed Base Can |
Application | Perimeter Marking |
Description
LED Inset Heliport FATO and/or TLOF Light, Green, with In-ground Base, 120V,
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BB)
- JESCO Commercial Grade Metal Hardwire Box with switch for SG-LED/SGA-LED (SG-BM-SW)
- ILB GOLD Double Twin-2 Pin Base Fluorescent Bulb, Replacement For Microlamps CF18DD827 (CF18DD827)
- POINT LIGHTING Solar Heliport Perimeter Light (PEL-22001-3F-G-SOL)
- POINT LIGHTING Red Flashing Beacon, LED, AC (PFB-37003-1-R)
- POINT LIGHTING Elevated Heliport Perimeter Light LED (PEL-57005-1C-G-14-PLS)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- POINT LIGHTING Low Profile Heliport Perimeter Light LED (PEL-57005-1C-G-LP34)
- BULBRITE 36 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Smart Black String Light 18 Sockets-Bulbs (814361)
- EVOLVE Area and Roadway Fixture, LED, 20,000 lm (EALS030H5SW740NDD1DKBZ)
- Point Lighting LED Outdoor Lighting