Shop All LED Outdoor Lighting
Point Lighting
Heliport Wind Cone, LED, AC
Mfr # PWC-8061L-AC-ON-FF
Zoro # G406006634
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,297.99
Free 30-Day Returns
Key Features
- Fixture Voltage 120-277V AC
- Housing Finish Semi Gloss
- Fixture Length 129
- Fixture Height 8
- Fixture Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Point Lighting
- MFR # PWC-8061L-AC-ON-FF
- Zoro # G406006634
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 129 |
Fixture Height | 8 |
Fixture Width | 8 |
Details
Fixture Voltage | 120-277V AC |
Housing Finish | Semi Gloss |
Housing Color | Orange |
Lens Material | Glass |
Mounting Type - Floodlights | Floor Flange |
Max. Fixture Wattage | 128 |
Lighting Technology | LED |
Item | Heliport Wind Cone |
Includes | Completed Externally Lit FAA L-806 assembly including; LED PAR Lamp Lighting Assembly, LED FAA L-810 Red Obstruction Light, Barring Assembly, Wind Sock Basket Assembly, Size 1 (8-foot) Wind Sock, Floor Flange Mount |
Lighting Certification | ETL Listed to UL1598A Marine Vessels at -40 deg C to +55 deg C, FAA AC 150/5390-2C Heliport Design Guide, ICAO, Transport Canada |
Material | Aluminum, Glass & Nylon |
Light Distribution Shape | Linear |
Dimmable | NO |
Application | Wind Indicator |
Description
L-806 Heliport Wind Cone Assembly, Externally Lighted, Includes a Size 1, 8 foot Orange Nylon Windsock, LED Obstruction Light and LED PAR Lamps and Floor Flange Mounting, 120-277VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 75er30/rp 120v Outlawed, Replaced BY replacement light bulb lamp (75ER30/RP 120V OUTLAWED, REPLACED BY SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP 75BR30FL INCANDESCENT R BR R30 BR30 6PK 65W (6PAK:WW-2YFA-7)
- DABMAR LIGHTING Dabmar Lighting DL-MR16-LED-7W-65K MR16 LED 7 watt High Power Chip On Board 12 V Cool White Replacment Lamp (DL-MR16-LED-7W-65K)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- POINT LIGHTING Red Flashing Beacon, LED, AC (PFB-37003-1-R)
- POINT LIGHTING Low Profile Heliport Perimeter Light LED (PEL-57005-1C-G-LP34)
- POINT LIGHTING Elevated Heliport Perimeter Light LED (PEL-57005-1C-G-14-PLS)
- POINT LIGHTING Inset HeliportLight LED (PRL-97004-1C-G-PLS)
- POINT LIGHTING Solar Heliport Perimeter Light (PEL-22001-3F-G-SOL)
- SMART SOLAR Smart Living 15 in. One Mantle Metal Dome LED Candle Lantern Black, 2PK (84149-LC2)
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- Point Lighting LED Outdoor Lighting