Shop All Hazardous Location Lighting Fixtures
Point Lighting
FAA L-810 Single Obstruction Light with Photocontrol AC
Mfr # POL-21006-1F-R-34B-S2.3-P
Zoro # G606007158
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Fixture Wattage 4.2
- Voltage 96-305V AC
- Length (In.) 13.5
- Width (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point Lighting
- MFR # POL-21006-1F-R-34B-S2.3-P
- Zoro # G606007158
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 13.5 |
Width (In.) | 7 |
Height (In.) | 13.5 |
Details
Item | Obstruction Light |
Type | Round |
Fixture Wattage | 4.2 |
Voltage | 96-305V AC |
Light Color | Red |
Mounting Type | 3/4-inch Bottom Hub |
Dimmable | NO |
Includes | One (1) Fixture Head with Integral Junction Box and Pre-wired Photoeye, 18-inches of wire |
Application | Obstruction Marking |
Fixture Housing Color | Yellow |
Housing Finish | Semi Gloss |
Housing Material | Aluminum & Glass |
Lens Material | Glass |
Lighting Certification | ETL Verified & FAA Approved L-810 to FAA AC 150/5345-53J, Intertek Tested to -55 deg C to +55 deg C |
Lighting Technology | LED |
Description
FAA L-810 LED Single Head Obstruction Light with Alarm Line and NVG Compatibility, Operating Range 96-305VAC Includes a Junction Box with a Pre-wired FAA Photoelectric Controler,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE75W 5 WHT Globe Bulb (36193)
- SATCO 25 W CA9 1/2 Incandescent - Clear - 2500 Hours - 212L - Candelabra Base - 120V (S4465)
- KLEIN TOOLS Widebeam Headlamp with Strap (56308)
- FEIT ELECTRIC LED, 100 W, Recessed Single Contact (R7s) (BP100J78/LED/HDRP)
- POINT LIGHTING FAA L-810 Double Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-D2.2-P)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light DC (POL-21006-3F-R-34B-D2.2)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light with Photocontrol DC (POL-21006-3F-R-34B-D2.2-P)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2.2)
- POINT LIGHTING FAA Red Solar Obstruction Light LED (POL-22001-3F-R-SOL-NC)
- KILLARK Metal Halide Light Fixture, M135 (VM5P400)
- Point Lighting Hazardous Location Lighting Fixtures