Shop All Hazardous Location Lighting Fixtures
Point Lighting
FAA L-810 LED Single Obstruction Light with Photocontrol DC
Mfr # POL-21006-3F-R-34B-S2.3-P
Zoro # G006007161
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Fixture Wattage 4.4
- Voltage 10.8-32V DC
- Length (In.) 13.5
- Width (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point Lighting
- MFR # POL-21006-3F-R-34B-S2.3-P
- Zoro # G006007161
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 13.5 |
Width (In.) | 7 |
Height (In.) | 13.5 |
Details
Item | Obstruction Light |
Type | Round |
Fixture Wattage | 4.4 |
Voltage | 10.8-32V DC |
Lighting Certification | ETL Verified & FAA Approved L-810 to FAA AC 150/5345-53J, Intertek Tested to -55 deg C to +55 deg C |
Light Color | Red |
Includes | One (1) Fixture Head with Integral Junction Box and Pre-wired Photoeye, 18-inches of wire |
Mounting Type | 3/4-inch Bottom Hub |
Lighting Technology | LED |
Housing Finish | Semi Gloss |
Fixture Housing Color | Yellow |
Lens Material | Glass |
Application | Obstruction Marking |
Dimmable | NO |
Housing Material | Aluminum & Glass |
Description
FAA L-810 LED Single Head Obstruction Light with Alarm and NVG Compatibility,Operating Range 96-305VAC, Includes a Junction Box with a Pre-wired FAA Photoelectric Controler,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magnaflux Zb-100f-mb replacement light bulb lamp (ZB-100F-MB MAGNAFLUX)
- LITHONIA LIGHTING Emergency Light, LED, 9.6 V DC, 13-3/8 in. Length, 11 in. Width (ELM6L UVOLT LTP SDRT)
- EXO Replacement Lens/Door, Aluminum/Glass (800-3399-0104)
- ILC Replacement for Howard Ep3/32is/mv/mc/he (EP3/32IS/MV/MC/HE HOWARD)
- POINT LIGHTING FAA L-810 Single Obstruction Light AC (POL-21006-1F-R-34B-S2)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light with Photocontrol DC (POL-21006-3F-R-34B-D2.2-P)
- POINT LIGHTING FAA Red Solar Obstruction Light LED (POL-22001-3F-R-SOL-NC)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2)
- POINT LIGHTING FAA L-810 Single Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-S2.3-P)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- KILLARK LED Fixture, V Series, 16W (VSL1630)
- Point Lighting Hazardous Location Lighting Fixtures