Shop All Hazardous Location Lighting Fixtures
Point Lighting
FAA L-810 LED Double Obstruction Light DC
Mfr # POL-21006-3F-R-34B-D2.2
Zoro # G706007164
product price: $1,312.99
/ea
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Fixture Wattage 6.8
- Voltage 10.8-32V DC
- Length (In.) 15.4
- Width (In.) 15.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point Lighting
- MFR # POL-21006-3F-R-34B-D2.2
- Zoro # G706007164
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 15.4 |
Width (In.) | 15.4 |
Height (In.) | 13.3 |
Details
Item | Obstruction Light |
Type | Round |
Fixture Wattage | 6.8 |
Voltage | 10.8-32V DC |
Lens Material | Glass |
Housing Material | Aluminum & Glass |
Housing Finish | Semi Gloss |
Application | Obstruction Marking |
Mounting Type | 3/4-inch Bottom Hub |
Light Color | Red |
Lighting Certification | ETL Verified & FAA Approved L-810 to FAA AC 150/5345-53J, Intertek Tested to -55 deg C to +55 deg C |
Dimmable | NO |
Includes | Two (2) Fixture Heads with Integral Junction Box, 18-inches of wire |
Fixture Housing Color | Yellow |
Lighting Technology | LED |
Description
FAA L-810 LED Double Head Obstruction Light with Both Heads Operating, Includes Alarm Line & NVG Compatibility, Operating Range 10.8-32v DC,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 4000K (MPS4-40XW-CW-EDU-ELL14)
- FEIT ELECTRIC LED PAR20 E26 DL 50W 2PK (PAR20DM/950CA/2)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- ILC Replacement for Sylvania 18858 replacement light bulb lamp (18858 SYLVANIA)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2)
- POINT LIGHTING FAA Red Solar Obstruction Light LED (POL-22001-3F-R-SOL-NC)
- POINT LIGHTING FAA L-810 Single Obstruction Light AC (POL-21006-1F-R-34B-S2)
- POINT LIGHTING FAA L-810 Double Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-D2.2-P)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light with Photocontrol DC (POL-21006-3F-R-34B-D2.2-P)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2.2)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- Point Lighting Hazardous Location Lighting Fixtures