Shop All Hazardous Location Lighting Fixtures
Point Lighting
FAA L-810 Double Obstruction Light with Photocontrol AC
Mfr # POL-21006-1F-R-34B-D2.2-P
Zoro # G406007167
product price: $1,588.99
/ea
Free Shipping & Returns
$1,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Fixture Wattage 8.2
- Voltage 96-305V AC
- Length (In.) 15.4
- Width (In.) 15.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point Lighting
- MFR # POL-21006-1F-R-34B-D2.2-P
- Zoro # G406007167
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 15.4 |
Width (In.) | 15.4 |
Height (In.) | 13.3 |
Details
Item | Obstruction Light |
Type | Round |
Fixture Wattage | 8.2 |
Voltage | 96-305V AC |
Fixture Housing Color | Yellow |
Housing Finish | Semi Gloss |
Lens Material | Glass |
Light Color | Red |
Lighting Technology | LED |
Application | Obstruction Marking |
Lighting Certification | ETL Verified & FAA Approved L-810 to FAA AC 150/5345-53J, Intertek Tested to -55 deg C to +55 deg C |
Housing Material | Aluminum & Glass |
Dimmable | NO |
Mounting Type | 3/4-inch Bottom Hub |
Includes | Two (2) Fixture Heads with Integral Junction Box and Pre-Wired Photoeye, 18-inches of wire |
Description
FAA L-810 LED Double Head Obstruction Light with Both Heads Operating, Includes Alarm Line & NVG Compatibility, Includes a Pre-wired FAA Photoelectric Controller, Operating Range 96-305VAC,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 18891 replacement light bulb lamp (18891 SYLVANIA)
- ILC Replacement for Chicago Miniature / CML 120mb RED LED Replacement replacement light bulb lamp (120MB RED LED REPLACEMENT CHICAGO MINIATURE / CM)
- NUVO 1-Light, PAR38, Track Head, Gimbal Ring, Black Finish (TH225)
- ILC Replacement For AMERICAN ULTRAVIOLET G10T512L (G10T51/2L)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light DC (POL-21006-3F-R-34B-D2)
- POINT LIGHTING FAA L-810 Single Obstruction Light AC (POL-21006-1F-R-34B-S2)
- POINT LIGHTING FAA Red Solar Obstruction Light LED (POL-22001-3F-R-SOL-NC)
- POINT LIGHTING FAA L-810 LED Single Obstruction Light with Photocontrol DC (POL-21006-3F-R-34B-S2.3-P)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2.2)
- POINT LIGHTING FAA L-810 Single Obstruction Light DC (POL-21006-3F-R-34B-S2)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- Point Lighting Hazardous Location Lighting Fixtures