Shop All Hazardous Location Lighting Fixtures
Point Lighting
FAA L-810 Double Obstruction Light AC
Mfr # POL-21006-1F-R-34B-D2
Zoro # G806007163
product price: $1,393.99
/ea
Free Shipping & Returns
$1,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Fixture Wattage 4
- Voltage 96-305V AC
- Length (In.) 15.4
- Width (In.) 15.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point Lighting
- MFR # POL-21006-1F-R-34B-D2
- Zoro # G806007163
- Country of Origin United States
- Category Hazardous Location Lighting Fixtures
Dimensions
Length (In.) | 15.4 |
Width (In.) | 15.4 |
Height (In.) | 13.3 |
Details
Item | Obstruction Light |
Type | Round |
Fixture Wattage | 4 |
Voltage | 96-305V AC |
Application | Obstruction Marking |
Lighting Certification | ETL Verified & FAA Approved L-810 to FAA AC 150/5345-53J, Intertek Tested to -55 deg C to +55 deg C |
Housing Material | Aluminum & Glass |
Includes | Two (2) Fixture Heads with Integral Junction Box, 18-inches of wire |
Dimmable | NO |
Light Color | Red |
Housing Finish | Semi Gloss |
Lens Material | Glass |
Lighting Technology | LED |
Mounting Type | 3/4-inch Bottom Hub |
Fixture Housing Color | Yellow |
Description
FAA L-810 LED Double Head Obstruction Light with Operating Head and Transfer to Standby Head. Includes Alarm Line and NVG Compatibility, Operating Range 96-305VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SLI Sylvania Lighting 50a/if/rs Rough Service replacement light bulb lamp, 2PK (50A/IF/RS ROUGH SERVICE SLI SYLVANIA LIGHTING)
- ILC Replacement for OSRAM SYLVANIA CF42DT/E/841 (CF42DT/E/841 OSRAM SYLVANIA)
- NEWHOUSE LIGHTING G9 Base 5W Dimmable LED Light Bulb Warm White, PK 4 (G9-5050D-4)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light DC (POL-21006-3F-R-34B-D2.2)
- POINT LIGHTING FAA L-810 Single Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-S2.3-P)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC with Photocontrol AC (POL-21006-1F-R-34B-D2-P)
- POINT LIGHTING FAA L-810 Double Obstruction Light with Photocontrol AC (POL-21006-1F-R-34B-D2.2-P)
- POINT LIGHTING FAA L-810 LED Double Obstruction Light with Photocontrol DC (POL-21006-3F-R-34B-D2.2-P)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2.2)
- LARSON ELECTRONICS Explosion Proof Lighting, T8, 64W (EPL-48-2L-T8-SFC)
- Point Lighting Hazardous Location Lighting Fixtures