Shop All LED Outdoor Lighting
Point Lighting
Elevated Heliport Perimeter Light LED
Mfr # PEL-57005-1C-G-14-PLS
Zoro # G606006632
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120V AC
- Housing Finish Semi Gloss
- Lumens 405
- Fixture Length 14
- Fixture Height 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Point Lighting
- MFR # PEL-57005-1C-G-14-PLS
- Zoro # G606006632
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 14 |
Fixture Height | 8 |
Fixture Width | 8 |
Reflector Dia. | 8 |
Details
Fixture Voltage | 120V AC |
Housing Finish | Semi Gloss |
Lumens | 405 |
Housing Color | Yellow |
Item | Heliport Light |
Light Distribution Shape | Round |
Dimmable | NO |
Material | Aluminum & Glass |
Lighting Technology | LED |
Max. Fixture Wattage | 2.2 |
Mounting Type - Floodlights | Recessed Base Can |
Includes | One (1) LED Green Heliport Perimeter Fixture Head - Sealed Assembly - Elevated Mount with Breakable Coupling, Base plate and Recessed Base Can |
Lens Material | Glass |
Lighting Certification | ETL Listed to UL1598A Marine Vessels at -40 deg C to +55 deg C, FAA AC 150/5390-2C Heliport Design Guide, ICAO, Transport Canada |
Light Color | Green |
Application | Perimeter Marking |
Description
LED Heliport Perimeter Light , Green, with In-ground Mounting Base, 120V,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE LED, 6 W, A19, 2-Pin (GU24) (E6A19GUDLED40/G8S1)
- TCP LED, 17W, DIM, 35KFL Blk, PAR38, Flood (LED17P38D35KFLB)
- ILC Replacement for Sylvania 18897 replacement light bulb lamp (18897 SYLVANIA)
- PELICAN PELICAN 42 Low/204 High Lumens, Black Headlamp (2760C)
- POINT LIGHTING Red Flashing Beacon, LED, AC (PFB-37003-1-R)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- POINT LIGHTING Solar Heliport Perimeter Light (PEL-22001-3F-G-SOL)
- POINT LIGHTING Inset HeliportLight LED (PRL-97004-1C-G-PLS)
- POINT LIGHTING Low Profile Heliport Perimeter Light LED (PEL-57005-1C-G-LP34)
- SOUTHWIRE LED Flood Light, Corded, 3000lm, LED (411030)
- FUSION PRODUCTS LTD. 100L Spotlight (29072)
- Point Lighting LED Outdoor Lighting