Shop All Incident and Triage Supplies
Podrunner
COMMAND RUNNER XT
Mfr # X2100-GEN
Zoro # G004417313
product price: $43,495.99
/ea
Free Shipping & Returns
$43,495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24
- Weight 125
- Height 25
- Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Podrunner
- MFR # X2100-GEN
- Zoro # G004417313
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Width | 24 |
Height | 25 |
Length | 60 |
Details
Weight | 125 |
Description
The Command-Runner Mobile Platform provides a customizable delivery system for command, communications, data and incident management. The secure, weather resistant enclosure can be configured with radios, VoIP, Wi-Fi, computers, monitors, cameras, printers, drawers and charging ports to support nearly any type of field operation.
The unit rolls like a cart, then easily mounts to any vehicle’s 2′′ trailer hitch where it rides, wheels up, like a cargo carrier. A single person can transport and deploy an all-in-one command center in minutes.
The unit rolls like a cart, then easily mounts to any vehicle’s 2′′ trailer hitch where it rides, wheels up, like a cargo carrier. A single person can transport and deploy an all-in-one command center in minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Filter Sock, Sorb 44,108 In. L (9455)
- LINCOLN ELECTRIC Welding Jacket, Black/Red, M (K3114-M)
- STRANCO Die-Cut Refl. Number Label, 7, 2In H, PK5 (DWR-2-7-5)
- IMPACTO IMPACTO ST861050 Anti-Vibration Carpal Tunnel Glove - Extra Large (ST861050)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Command Board, 76 Positions (DMS 05425)
- EMERGENCY ZONE Four 4L Water Pouches, w/20 Aquatabs (356-4AQUA)
- EMERGENCY ZONE Waterproof Matches (209)
- EMERGENCY ZONE Heatstore Reflective Sleeping Bag (116)
- EMERGENCY ZONE Water Storage Set, 100 gal. (335-100)
- DISASTER MANAGEMENT SYSTEMS Pediatric Patient Victim Cards, PK32 (DMS-05873)
- PROPAC STICKER, NATIONAL CERT (C0016)
- Podrunner Incident and Triage Supplies