Shop All Internal Hard Drives
This Product is Discontinued
Pny Technologies
SSD, 2.5, SAT3, 1TB, 7mm, CS900, 3D, SSD7CS9001TBRB (Discontinued)
Mfr # SSD7CS900-1TB-RB
Zoro # G4526743
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 0.3"
- Product Type Solid State Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pny Technologies
- MFR # SSD7CS900-1TB-RB
- Zoro # G4526743
- UPC # 751492629964
- Country of Origin Unknown
- Category Internal Hard Drives
Dimensions
Height | 0.3" |
Details
Product Type | Solid State Drive |
Description
PNY SSD,2.5,SAT3,1TB,7mm,CS900,3D TLC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.