Shop All Video & Sound Cards
Pny Technologies
PNY Technology VCNT400-SB 2 GB GDDR6 Nvidia Quadro T400 Graphic Card - Low-Profile
Mfr # VCNT400-SB
Zoro # G003756185
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pny Technologies
- MFR # VCNT400-SB
- Zoro # G003756185
- UPC # 751492646466
- Country of Origin China
- Category Video & Sound Cards
Description
2 GB GDDR6 Nvidia Quadro T400 Graphic Card - Low-Profile
Specifications- Number of Monitors Supported: 5
- Maximum Digital Display Resolution: 5120 x 2880
- Chipset Manufacturer: NVIDIA
- Chipset Line: Quadro
- Chipset Model: T400
- Standard Memory: 2 GB
- Memory Technology: GDDR6
- Bus Width: 64 bit
- Host Interface: PCI Express 3.0 x16
- Mini DisplayPort: Yes
- Number of Mini DisplayPort Outputs: 3
- Slot Space Required: Single
- Form Factor: Plug-in Card
- Card Height: Low-profile
- Cooler Type: Active Cooler
- Platform Supported: PC
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Harness, Black, Large, For Barcode Scanner (3132L)
- AUDIOBOX Multiband Solar Emergency Radio (RX-12BT)
- ILC Replacement for Fisher Price Barbie Cadillac Escalade J5246 Compatible Battery (BARBIE CADILLAC ESCALADE J5246 COMPATIBLE BATTER)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 4.5Ah (47026)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- MSI - NVIDIA Geforce DDR3 PCIe 2.0 x 16 Low-Profile Graphic Card (MS306238)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- PYLE Sound Card (PKSCRD208)
- ASUS Hyper M.2 X16 Gen 4 Card (90MC08A0-M0AAY0)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TGX8)
- BZBGEAR USB-C 4K60 Video Capture Card with Scaler, HDMI 2.0 loop out, Audio & HDR10 to SDR Conversion (BG-4KCHA)
- Pny Technologies Video & Sound Cards