Shop All Video & Sound Cards
Pny Technologies
PNY Technologies VCQK620-PB Quadro K620 2gb Ddr3 Dvi Dp Lp
Mfr # VCQK620-PB
Zoro # G703761953
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pny Technologies
- MFR # VCQK620-PB
- Zoro # G703761953
- UPC # 751492576169
- Country of Origin China
- Category Video & Sound Cards
Description
Graphics Card features 384 CUDA Cores, which are general purpose stream processors that not only render display graphics, they also allow dozens of computations to be performed simultaneously. To help move data in and out of the core as efficiently as possible, there is 2GB or RAM over a 128-bit memory interface. All told, the card delivers a memory bandwidth of 29 GB/;s.
Specification- DVI-I Dual-Link and Display Port Outputs
- Supports 4K and 3D Displays
- Low-Noise Fansink Cooling
- Supports CUDA, OpenCL +; Other APIs
- PCI Express 2.0 x16 Expansion Slot
- Low-Profile and Full-Height Brackets
- Display Port to DVI +; DVI to VGA Adapters
- Item Weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML15-12 12V 15AH F2 BATTERY REPLACEMENT FOR Kung Long WP12-12 - 3 Pack (ML15-12MP36878)
- BARKAN MOUNTS Barkan 29 - 65 inch Full Motion - 3 Movement Flat / Curved TV Ceiling Mount 88 lbs Black (3500B)
- ILC Replacement for Hamilton 369108 Battery (369108)
- MIGHTY MAX BATTERY 12-Volt 21 AH 350 CCA Rechargeable Sealed Lead Acid AGM Battery (Y50-N18L-A3)
- DIGIWAVE Digiwave DGP - 103G - Digital Satellite PCI TV Tuner Card (DGP-103G)
- MSI NVIDIA GeForce RTX 4060 Ti Graphic Card (G406TV2XB8C)
- MSI NVIDIA GeForce RTX 4090 Graphic Card (G4090SLX24)
- MSI - NVIDIA Geforce DDR3 PCIe 2.0 x 16 Low-Profile Graphic Card (MS306238)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- ASUS Hyper M.2 X16 Gen 4 Card (90MC08A0-M0AAY0)
- HOMEVISION TECHNOLOGY Homevision Technology DGPHD800 Extreme HDTV ATSC PCI TV Tuner Card (DGPHD800)
- Pny Technologies Video & Sound Cards