Shop All Internal Hard Drives
Pny Technologies
Pny P-FD32GATT4-GE 32GB Attach 4 2.0 Flash Drive - 32 GB - USB 2.0 Type A - Black - 1 Year Warranty
Mfr # P-FD32GATT4-GE
Zoro # G003970031
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pny Technologies
- MFR # P-FD32GATT4-GE
- Zoro # G003970031
- UPC # 751492579283
- Country of Origin China
- Category Internal Hard Drives
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Specifications- Color: Black
- Host Interface: USB 2.0 Type A
- Product Family: Attache 4 2.0
- Product Type: Flash Drive
- Storage Capacity: 32 GB
- Weight: 0.04 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAND MCNALLY Cleardryve 220 Convertible Over-Ear Head (DRYVE220)
- ANACOM MEDTEK DUAL DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 8 FT. (E1276-08RB)
- UPG Sealed Lead Acid Marine Battery, 12 V, 75Ah, UB12750, Combo Post Terminal, AGM, Group 24 Type (45121)
- ALURATEK 20000 Mah Dual Pwrbnk W Qc (ASPB20KF)
- APRICORN Aegis Padlock 2Tb Usb (ADT-3PL256-2000)
- WESTERN DIGITAL Western Digital Wd40Efrx Hdd 4Tb 5400Rpm Sata600 64Mb Red (WD40EFRX)
- U-REACH U-Reach PRO218 Carry Series Mini 1-2 SATA & IDE HDD-SSD Duplicator (PRO218)
- SEAGATE BarraCuda Pro 1TB 7200RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST1000LM049)
- TEAM Group MS30 M.2 2280 512GB SATA III TLC Internal Solid State Drive (TE382082)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7WRUG1T92)
- HP ENTERPRISE Hpe 480Gb Sata Mu Sff Sc Mv Ssd (P18432-B21)
- Pny Technologies Internal Hard Drives