Shop All Manual Air Control Valves
Pneumadyne
Toggle Valve, Stainless Steel, NC
Mfr # C032021
Zoro # G4272432
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 3-Way
- Pipe Size 10-32
- Max. Pressure 125 psi
- Valve Configuration Normally Closed
- Body Material 303 Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pneumadyne
- MFR # C032021
- Zoro # G4272432
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 10-32 |
Overall Length | 2.13 in |
Details
Item | Toggle Valve |
Valve Design | 3-Way |
Max. Pressure | 125 psi |
Valve Configuration | Normally Closed |
Body Material | 303 Stainless |
Connection Type | UNF |
CFM @ 75 PSI | 20.0 |
Temp. Range | -20 Degrees to 160 Degrees F |
Coefficient of Volume | 0.27 |
Seat Material | Buna-N |
Stem Material | 303 Stainless Steel |
Handle Type | Detented Metal Toggle |
Seal Material | Buna-n |
Description
Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material 303 Stainless, Connection Type UNF, Pipe Size 10-32, Max. Pressure 125 psi, 20 cfm CFM @ 75 PSI, Temp. Range -20 Degrees to 160 Degrees F, Coefficient of Volume 0.27, Handle Type Detented Metal Toggle, Overall Length 2.13 in, Seal Material Buna-N, Seat Material Buna-N, Stem Material 303 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron (ZX-HHC03619)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1, PK3 (CB040708)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40BS16H X 1 1/4)
- BANDO T5-390 Poly Timing Belt, 6T5-390Ug (6T5-390UG)
- PNEUMADYNE Toggle Valve, 3 Way, NC, 1/8 In, NPT (H11-30-14)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C030105)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Brass, 3 Way (F11-30-44)
- PNEUMADYNE Control Valve, 5-Way, #10-32 NPT (AM45-100-SR)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (C040105)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In x #10-32 FNPT (A0-30-1)
- LEGRIS Sleeve Valve, 1/2 In FNPT x MNPT (0661 14 22)
- Pneumadyne Manual Air Control Valves