Shop All Manual Air Control Valves
Pneumadyne
Toggle Valve, NC, Brass
Mfr # C030101
Zoro # G4262133
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 3-Way
- Pipe Size 10-32
- Max. Pressure 125 psi
- Valve Configuration Normally Closed
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # C030101
- Zoro # G4262133
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 10-32 |
Overall Length | 1.71 in |
Details
Item | Toggle Valve |
Valve Design | 3-Way |
Max. Pressure | 125 psi |
Valve Configuration | Normally Closed |
Body Material | Brass |
Connection Type | UNF |
CFM @ 75 PSI | 15.5 |
Seal Material | Buna-n |
Temp. Range | -20 Degrees to 160 Degrees F |
Stem Material | brass |
Handle Type | Detented Toggle |
Coefficient of Volume | 0.2 |
Seat Material | Buna-N |
Description
Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Brass, Connection Type UNF, Pipe Size 10-32, Max. Pressure 125 psi, 15.5 cfm CFM @ 75 PSI, Temp. Range -20 Degrees to 160 Degrees F, Coefficient of Volume 0.2, Handle Type Detented Toggle, Overall Length 1.71 in, Seal Material Buna-N, Seat Material Buna-N, Stem Material Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MP FILTRI Spin On Hydraulic Filter Element (CSG-150-M90A)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Female NPT (MP321000AV)
- PIX V-Belt, Cogged 5/8 X 68 (5VX680)
- SMC Straight Union, 3/8 in., TubexTube (KQ2H11-00A)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-44)
- PNEUMADYNE Quick Exhaust Valve, 1/8 In, NPT (C570501)
- PNEUMADYNE Toggle Valve, 4Way, Brass (HM45-100-DT)
- PNEUMADYNE Toggle Valve, 4 Way, 1/8 In, NPT (FP45-1/8-SR)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 2.1 In L (C040103)
- PNEUMADYNE Toggle Valve, 4Way, 1/8 In, NPT (HM45-1/8-DT)
- FESTO Front Panel Valve SVS-3-1/8 (SVS-3-1/8)
- Pneumadyne Pneumatic Valves