Shop All Manual Air Control Valves
Pneumadyne
Toggle Valve, NC, 1/8 In, NPT
Mfr # C040401
Zoro # G4273132
original price:
$48.49
10% off
new price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 3-Way
- Pipe Size 1/8"
- Max. Pressure 125 psi
- Valve Configuration Normally Closed
- Body Material Aluminum / Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # C040401
- Zoro # G4273132
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 2.1 in |
Details
Item | Toggle Valve |
Valve Design | 3-Way |
Max. Pressure | 125 psi |
Valve Configuration | Normally Closed |
Body Material | Aluminum / Brass |
Connection Type | FNPT |
CFM @ 75 PSI | 33.0 |
Handle Type | Detented Toggle |
Coefficient of Volume | 0.42 |
Seat Material | Buna-N |
Temp. Range | -20 Degrees to 160 Degrees F |
Stem Material | brass |
Seal Material | Buna-n |
Description
Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass, Connection Type FNPT, Pipe Size 1/8, Max. Pressure 125 psi, 33 cfm CFM @ 75 PSI, Temp. Range -20 Degrees to 160 Degrees F, Coefficient of Volume 0.42, Handle Type Detented Toggle, Overall Length 2.1 in, Seal Material Buna-N, Seat Material Buna-N, Stem Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Barbed L-Fitting LCN-1/8-PK-6 (LCN-1/8-PK-6)
- QA1 Female Stud Rod End, SS, RH, 3/8-24 (GFR6TS)
- DODGE Tigear-2 Reducers And Accessories, 30A10R18 TIGEAR-2 REDUCER (30A10R18 TIGEAR-2 REDUCER)
- LUBRIPLATE Utf C-4 Oil, 5 Gal Pail, Universal Tractor Fluid (L0873-060)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, Brass (C040101)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-14)
- PNEUMADYNE Toggle Valve, 4 Way, 1/8 In, NPT (FP45-1/8-SR)
- PNEUMADYNE Toggle Valve, 3 Way, NC, Brass (H0-30-3)
- PNEUMADYNE Toggle Valve, 3-Pos, 1/8 In, NPT (C042501)
- PNEUMADYNE Toggle Valve, 4Way, Brass (HM45-100-DT)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M512LR)
- Pneumadyne Pneumatic Valves