Shop All Manual Air Control Valves
Pneumadyne
Toggle Valve, NC, 1/8 In, NPT, 2.16 In L
Mfr # F0-30-1
Zoro # G4264531
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8 x 10-32
- Valve Configuration Normally Closed
- Valve Design 3-Way
- Body Material Aluminum / Brass
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # F0-30-1
- Zoro # G4264531
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8 x 10-32 |
Overall Length | 2.16 in |
Details
Item | Toggle Valve |
Valve Configuration | Normally Closed |
Valve Design | 3-Way |
Body Material | Aluminum / Brass |
Connection Type | NPT |
Max. Pressure | 125 psi |
CFM @ 75 PSI | 17.3 |
Stem Material | brass |
Temp. Range | -20 Degrees to 160 Degrees F |
Seal Material | Buna-n |
Handle Type | Spring Return Toggle |
Seat Material | Buna-N |
Coefficient of Volume | 0.24 |
Description
Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass, Connection Type NPT, Pipe Size 1/8 x 10-32, Max. Pressure 125 psi, 17.3 cfm CFM @ 75 PSI, Temp. Range -20 Degrees to 160 Degrees F, Coefficient of Volume 0.24, Handle Type Spring Return Toggle, Overall Length 2.16 in, Seal Material Buna-N, Seat Material Buna-N, Stem Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss Male Stem Steel, 3/4", NPTx3/4", (MS6)
- PREVOST 1/2" MNPT Steel High Flow Plug (ERP 116253)
- EXAIR Vacuum Ejector Muffler, 3/4 in. NPT, 200 F (890004)
- REELCRAFT Hose, 3/8 In x 30 ft. (S601011-30)
- PNEUMADYNE Control Valve, 5-Way, #10-32 NPT (AM45-100-SR)
- PNEUMADYNE Control Valve, 3-Way, 1/4 In Push-In (A11-30-66)
- PNEUMADYNE Toggle Valve, NC, Brass (C030101)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT (C040401)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C032025)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (C040105)
- PNEUMADYNE Toggle Valve, Stainless Steel, NC (C032021)
- Pneumadyne Manual Air Control Valves