Shop All Manual Air Control Valves
Pneumadyne
Toggle Valve, NC, 1/8 In, NPT, 2.1 In L
Mfr # C040103
Zoro # G4275196
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8"
- Valve Design 3-Way
- Max. Pressure 125 psi
- Valve Configuration Normally Closed
- Body Material Aluminum / Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # C040103
- Zoro # G4275196
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 2.1 in |
Details
Item | Toggle Valve |
Valve Design | 3-Way |
Max. Pressure | 125 psi |
Valve Configuration | Normally Closed |
Body Material | Aluminum / Brass |
Connection Type | FNPT |
CFM @ 75 PSI | 33.0 |
Coefficient of Volume | 0.42 |
Seal Material | Buna-n |
Seat Material | Buna-N |
Stem Material | brass |
Handle Type | Spring Return Toggle |
Temp. Range | -20 Degrees to 160 Degrees F |
Description
Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass, Connection Type FNPT, Pipe Size 1/8, Max. Pressure 125 psi, 33 cfm CFM @ 75 PSI, Temp. Range -20 Degrees to 160 Degrees F, Coefficient of Volume 0.42, Handle Type Spring Return Toggle, Overall Length 2.1 in, Seal Material Buna-N, Seat Material Buna-N, Stem Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Valve Set w/Gaskets (Z656)
- BVA 21 In Reservoir, 2Speed, 10,000 Psi, P352 (P352)
- CHICAGO RAWHIDE Small V-Rings, #400851 (400851)
- FAG BEARINGS FAG 2202 TV C3, SelfAligning Ball Bearings Double Row (2202 TV C3)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In x #10-32 FNPT (A0-30-1)
- PNEUMADYNE Bleed Valve, 1/8 In, NPT (PBV-2)
- PNEUMADYNE Control Valve, 3-Way, #10-32 FNPT (A0-30-3)
- PNEUMADYNE Toggle Valve, Stainless Steel, NC (C032021)
- PNEUMADYNE Toggle Valve, NC, 1/4 In, Push In (F11-30-66)
- PNEUMADYNE Toggle Valve, 4Way, Brass (HM45-100-DT)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414931000)
- Pneumadyne Pneumatic Valves