Shop All Manual Air Control Valves
Pneumadyne
Toggle Valve, NC, 1/8 In, FNPT, Brass, 3 Way
Mfr # F11-30-44
Zoro # G4262011
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 3-Way
- Pipe Size 1/8"
- Valve Configuration Normally Closed
- Max. Pressure 125 psi
- Body Material Aluminum / Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pneumadyne
- MFR # F11-30-44
- Zoro # G4262011
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/8" |
Overall Length | 2.43 in |
Details
Item | Toggle Valve |
Valve Design | 3-Way |
Valve Configuration | Normally Closed |
Max. Pressure | 125 psi |
Body Material | Aluminum / Brass |
Connection Type | FNPT |
CFM @ 75 PSI | 22.1 |
Handle Type | Spring Return Toggle |
Coefficient of Volume | 0.29 |
Temp. Range | -20 Degrees to 160 Degrees F |
Seal Material | Buna-n |
Stem Material | brass |
Seat Material | Buna-N |
Description
Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass, Connection Type FNPT, Pipe Size 1/8, Max. Pressure 125 psi, 22.1 cfm CFM @ 75 PSI, Temp. Range -20 Degrees to 160 Degrees F, Coefficient of Volume 0.29, Handle Type Spring Return Toggle, Overall Length 2.43 in, Seal Material Buna-N, Seat Material Buna-N, Stem Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor, 2.0 HP, 120/240V, 135 psi (1NNF6)
- CAMPBELL FITTINGS 2" Grnd Joint Cplg Fem Spud (GJF-8)
- TRU-FLATE Plug, 14 in, FNPT, Steel (12-235)
- MASTER PNEUMATIC GAGE 2" 0-200 1/4"BACK MT (200-BDD)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 125 PSI (H0-30-1)
- PNEUMADYNE Control Valve, 5-Way, #10-32 NPT (AM45-100-SR)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Plastic (H11-30-44)
- PNEUMADYNE Toggle Valve, 3-Pos, 1/8 In, NPT (C042501)
- PNEUMADYNE Control Valve, 5-Way, 1/8 In FNPT (AM45-1/8-SR)
- PNEUMADYNE Toggle Valve, NC, 1/4 In Push In (H11-30-66)
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 3/4 (82650-12)
- Pneumadyne Manual Air Control Valves