Shop All Manual Air Control Valves
Pneumadyne
Toggle Valve, NC, 1/4 In, Push In
Mfr # F11-30-66
Zoro # G4259455
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Valve Design 3-Way
- Max. Pressure 125 psi
- Valve Configuration Normally Closed
- Body Material Aluminum / Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # F11-30-66
- Zoro # G4259455
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1/4" |
Overall Length | 2.54 in |
Details
Item | Toggle Valve |
Valve Design | 3-Way |
Max. Pressure | 125 psi |
Valve Configuration | Normally Closed |
Body Material | Aluminum / Brass |
Connection Type | Push-In |
CFM @ 75 PSI | 22.1 |
Seat Material | Buna-N |
Coefficient of Volume | 0.29 |
Handle Type | Spring Return Toggle |
Seal Material | Buna-n |
Stem Material | brass |
Temp. Range | -20 Degrees to 160 Degrees F |
Description
Toggle Valve, Valve Design 3-Way, Valve Configuration Normally Closed, Body Material Aluminum / Brass, Connection Type Push-In, Pipe Size 1/4, Max. Pressure 125 psi, 22.1 cfm CFM @ 75 PSI, Temp. Range -20 Degrees to 160 Degrees F, Coefficient of Volume 0.29, Handle Type Spring Return Toggle, Overall Length 2.54 in, Seal Material Buna-N, Seat Material Buna-N, Stem Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 3" ID x 20 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU73)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6FV)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5134)
- SPEEDAIRE Air Compressor Pump, 10 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (5Z405)
- PNEUMADYNE Control Valve, 5-Way, #10-32 NPT (AM45-100-SR)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Plastic (H11-30-44)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-44)
- PNEUMADYNE Toggle Valve, 4Way, 1/8 In, NPT (HM45-1/8-DT)
- PNEUMADYNE Toggle Valve 3-Pos 1/8 NPT (C042601)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 2.1 In L (C040103)
- FESTO Mushroom Pushbutton With Detent PR-22-RT (PR-22-RT)
- Pneumadyne Pneumatic Valves