Shop All Manual Air Control Valves
Pneumadyne
Toggle Valve, 4Way, Brass
Mfr # HM45-100-DT
Zoro # G4272527
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 4-Way, 2 Position
- Pipe Size 10-32
- Max. Pressure 125 psi
- Body Material Aluminum / Brass
- Connection Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # HM45-100-DT
- Zoro # G4272527
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 10-32 |
Overall Length | 2.95 in |
Details
Item | Toggle Valve |
Valve Design | 4-Way, 2 Position |
Max. Pressure | 125 psi |
Body Material | Aluminum / Brass |
Connection Type | UNF |
CFM @ 75 PSI | 17.3 |
Coefficient of Volume | 0.23 |
Temp. Range | -20 Degrees to 160 Degrees F |
Handle Type | Detented Toggle |
Seal Material | Buna-n |
Seat Material | Buna-N |
Stem Material | brass |
Description
Toggle Valve, Valve Design 4-Way, 2 Position, Body Material Aluminum / Brass, Connection Type UNF, Pipe Size 10-32, Max. Pressure 125 psi, 17.3 cfm CFM @ 75 PSI, Temp. Range -20 Degrees to 160 Degrees F, Coefficient of Volume 0.23, Handle Type Detented Toggle, Overall Length 2.95 in, Seal Material Buna-N, Seat Material Buna-N, Stem Material Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (6G-8FFORX)
- BESTORQ 5M Timing Belts, 3800-5M-20 (3800-5M-20)
- ATD TOOLS ATD Tools ATD-5289 Air Operated High Pressure Grease Pump For 25 To 50 Lbs. Drums (ATD-5289)
- EAGLE BELTING Round Belt, Hollow, 5/16 In, Polyurethane (4934023)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C030105)
- PNEUMADYNE Toggle Valve, 3-Pos, 1/8 In, NPT (C042501)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, Brass (C040101)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, FNPT, Plastic (H11-30-44)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In x #10-32 FNPT (A0-30-1)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-44)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-10)
- Pneumadyne Manual Air Control Valves