Shop All Manual Air Control Valves
Pneumadyne
Quick Exhaust Valve, 1/8 In, NPT
Mfr # C570501
Zoro # G4259692
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1.54"
- Max. Pressure 125 psi
- Body Material Brass with Electroless Nickel
- Length (In.) 1 27/50 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # C570501
- Zoro # G4259692
- Country of Origin United States
- Category Manual Air Control Valves
Dimensions
Pipe Size | 1.54" |
Length (In.) | 1 27/50 in |
Port Size (In.) | 1/8 in |
Overall Length | 1 9/16 in |
Air Outlet Size | 1/8 in |
Inlet Size | 1/8 in |
Description
Quick Exhaust, Maximum Operating Pressure 125 psi, Minimum Operating Pressure 0 psi, Inlet Size 1/8 in, Air Inlet Type NPT, Air Outlet Size 1/8 in, Air Outlet Type NPT, Coefficient of Volume 0.2 cfm, Inlet Gender Male, Air Outlet Gender Female, Body Material Finish Nickel Plated, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Material Brass with Electroless Nickel, Overall Length 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Jaw Ear Clamp Pincers (H11)
- GATES PowerGrip HTD Belts, 535-5M-09 (535-5M-09)
- D&D Timing Belt, 8M, 36 x 896mm PL, T112 (896-8M-36)
- BESTORQ Kevlar V-Belt, A101LG (A101LG)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, 125 PSI (H0-30-1)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C032025)
- PNEUMADYNE Toggle Valve, NC, 1/8 In, NPT, Brass (C040101)
- PNEUMADYNE Toggle Valve, 4Way, Brass (HM45-100-DT)
- PNEUMADYNE Control Valve, 3-Way, #10-32 NPT (C030105)
- PNEUMADYNE Toggle Valve, NC, 1/4 In, Push In (F11-30-66)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CR023W)
- Pneumadyne Pneumatic Valves