Shop All Manifolds
Pneumadyne
Manifold, Stainless Steel, NPT, 7-3/4 In. L
Mfr # M10-125-10-SS
Zoro # G0487776
original price:
$103.99
20% off
new price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Number of Inlets 2
- Number of Outlets 10
- Inlet Size 1/4 in
- Outlet Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M10-125-10-SS
- Zoro # G0487776
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/8 in |
Overall Length | 7 3/4 in |
Overall Width | 1 in |
Overall Height | 1 in |
Mounting Hole Size | 0.17 in |
Outlet Connection Size | 1/8 in |
Mounting Hole Diameter | 0.17 in |
Inlet Connection Size | 1/4 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Air, Hydraulic Oil, Water, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Stainless Steel, Manifold Material Finish Not Applicable, Manifold Material Grade 303, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -100 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 10, Outlet Connection Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 20 x 670mm PL, T134 (200-S5M-670)
- SMC Spacer With Bracket (Y200T-1-D)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932616Q, Pressure Line, 3 micron, Outside-In (MF0058432)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- PNEUMADYNE Manifold, 4 Outlets, Outlet Size 3/4", 12"L (M40-750-4)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-1/4 In. L (M10-125-4-SS)
- PNEUMADYNE Manifold, Metal, NPT, 8 In. L (M35-375-5)
- PNEUMADYNE Manifold, 3 Outlets, Outlet Size 3/4", 9" L (M40-750-3)
- PNEUMADYNE Manifold, 2 Outlets, Outlet Size 3/4", 6" L (M40-750-2)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 1/2", 12"L (M40-500-5)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- Pneumadyne Pneumatic Valves