Shop All Manifolds
Pneumadyne
Manifold, Stainless Steel, NPT, 1-3/4 In. L
Mfr # M10-125-2-SS
Zoro # G0695877
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Number of Inlets 2
- Number of Outlets 2
- Inlet Size 1/4 in
- Outlet Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M10-125-2-SS
- Zoro # G0695877
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/8 in |
Overall Length | 1 3/4 in |
Overall Width | 1 in |
Overall Height | 1 in |
Mounting Hole Size | 0.17 in |
Mounting Hole Diameter | 0.17 in |
Outlet Connection Size | 1/8 in |
Inlet Connection Size | 1/4 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Air, Hydraulic Oil, Water, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Stainless Steel, Manifold Material Finish Not Applicable, Manifold Material Grade 303, Maximum Operating Pressure 3,500 psi, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature -100 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 2, Outlet Connection Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Unit Bearing Motor, Cast Iron, 50W, 230V, CW (SM503)
- BESTORQ Aftermarket replacement for 5023255 Simplicity 5900927 2752 (Deck 52") belt, A153K (A153K)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- PIX Belt, AX Cogged, 1/2 x 68 in. OC (AX66)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M30-375-7)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 1/2", 12"L (M40-500-5)
- PNEUMADYNE Manifold, 6 Outlets, Outlet Size 3/4", 18"L (M40-750-6)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- PNEUMADYNE Manifold, Metal, NPT, 4 In. L (M10-125-5)
- PNEUMADYNE Manifold, 4 Outlets, Outlet Size 3/4", 12"L (M40-750-4)
- Pneumadyne Pneumatic Valves