Shop All Manifolds
Pneumadyne
Manifold, Plastic, NPT, 3/8 In., 7-3/8 In. L
Mfr # M20-250-8-PPN
Zoro # G1995296
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Natural Polypropylene
- Number of Inlets 2
- Number of Outlets 8
- Inlet Size 3/8 in
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M20-250-8-PPN
- Zoro # G1995296
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 1/4 in |
Overall Length | 7 3/8 in |
Overall Width | 1 1/4 in |
Overall Height | 1 1/4 in |
Mounting Hole Size | 0.2 in |
Outlet Connection Size | 1/4 in |
Mounting Hole Diameter | 0.2 in |
Inlet Connection Size | 3/8 in |
Dimensions H x W x L | 1.25 in x 1.25 in x 7.38 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Air, Water, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Polypropylene, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature 32 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 8, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Outlet Spacing 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (3VX900)
- D&D 74" Outside Length, 3/8" Top Width, 1 Ribs (3VX740)
- GAST Repair Kit 0823/1023 Sp K486 (K486)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/4, PK3 (EF040612)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 1/2", 12"L (M40-500-5)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/4 In. L (M10-125-8)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 3/4", 15"L (M40-750-5)
- PNEUMADYNE Manifold, 4 Outlets, Outlet Size 3/4", 12"L (M40-750-4)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- Pneumadyne Pneumatic Valves