Shop All Manifolds
Pneumadyne
Manifold, Metal, NPT, 8-3/4 In. L
Mfr # M30-375-8
Zoro # G2574713
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 8
- Inlet Size 1/2 in
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M30-375-8
- Zoro # G2574713
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 3/8 in |
Overall Length | 8.75 in |
Overall Width | 1.5 in |
Overall Height | 1.5 in |
Mounting Hole Size | 0.2 in |
Inlet Connection Size | 1/2 in |
Mounting Hole Diameter | 0.2 in |
Outlet Connection Size | 3/8 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 8, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06DPSR01.00)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-9/16" Bore (UCFL208-25)
- CHICAGO PNEUMATIC Oil Separator Kit, For Mfr. No. QRS 3.0 (6221372650)
- TRITAN Double Riveted Chain, Link (50-2R CL)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-3-90)
- PNEUMADYNE Manifold, Aluminum, 8 Outlets, 18-3/4" L (M40-500-8)
- PNEUMADYNE Manifold, Aluminum, 7 Outlets, 16-1/2" L (M40-500-7)
- PNEUMADYNE Manifold, Aluminum, 4 Outlets, 9-3/4" L (M40-500-4)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-7/8 In. L (M20-250-4-SS)
- PNEUMADYNE Manifold, Metal, NPT, 6-7/8 In. L (M35-375-4)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- Pneumadyne Manifolds