Shop All Manifolds
Pneumadyne
Manifold, Metal, NPT, 7-3/8 In. L
Mfr # M20-250-8
Zoro # G1473333
original price:
$35.04
10% off
new price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 8
- Inlet Size 3/8 in
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M20-250-8
- Zoro # G1473333
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 1/4 in |
Overall Length | 7.38 in |
Overall Width | 1.25 in |
Overall Height | 1.25 in |
Mounting Hole Size | 0.2 in |
Outlet Connection Size | 1/4 in |
Mounting Hole Diameter | 0.2 in |
Inlet Connection Size | 3/8 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 8, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 1/4 In (AS2211F-02-08S)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 30:1 (F718-30-B5-G)
- AIGNEP USA Exhaust Valve, 4-7/16" Lx3-13/16" H (82650-16)
- DAYTON 5V900 V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (13V745)
- PNEUMADYNE Manifold, Metal, NPT, 8-3/4 In. L (M30-375-8)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 5-5/8 In. L (M20-250-6-SS)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- PNEUMADYNE Manifold, 90 deg., 16 Outlets, 18-3/4" L (M40-500-8-90)
- PNEUMADYNE Manifold, Metal, NPT, 10-3/4 In. L (M30-375-10)
- PNEUMADYNE Manifold, Metal, NPT, 1-3/4 In. L (M10-125-2)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- Pneumadyne Pneumatic Valves