Shop All Manifolds
Pneumadyne
Manifold, Metal, NPT, 7-3/4 In. L
Mfr # M10-125-10
Zoro # G1649137
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 10
- Inlet Size 1/4 in
- Outlet Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M10-125-10
- Zoro # G1649137
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/8 in |
Overall Length | 7.75 in |
Overall Width | 1 in |
Overall Height | 1 in |
Mounting Hole Size | 0.17 in |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/8 in |
Mounting Hole Diameter | 0.17 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 10, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (SP300-10-G)
- FESTO Connecting Cable NEBV-Z4WA2L-P-E-2.5-N-LE2-S1 (NEBV-Z4WA2L-P-E-2.5-N-LE2-S1)
- TOMPKINS Hydraulic Fitting-Steel12MOR-10MOR ADJ (6403-NWO-12-10)
- ARO Manual Air Control Valve, 3-Way, 5/32 in (212-2-C)
- PNEUMADYNE Manifold, Metal, NPT, 13-5/8 In. L (M35-375-10)
- PNEUMADYNE Manifold, Aluminum, 3 Outlets, 7-1/2" L (M40-500-3)
- PNEUMADYNE Manifold, 90 deg., 8 Outlets, 12" L (M40-750-4-90)
- PNEUMADYNE Manifold, 4 Outlets, Outlet Size 3/4", 12"L (M40-750-4)
- PNEUMADYNE Manifold, 7 Outlets, Outlet Size 3/4", 21"L (M40-750-7)
- PNEUMADYNE Manifold, 90 deg., 16 Outlets, 18-3/4" L (M40-500-8-90)
- ARO Manifold, 2 Station (M30M03-02)
- Pneumadyne Manifolds