Shop All Manifolds
Pneumadyne
Manifold, Metal, NPT, 6-3/4 In. L
Mfr # M30-375-6
Zoro # G3505993
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 6
- Inlet Size 1/2 in
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pneumadyne
- MFR # M30-375-6
- Zoro # G3505993
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 3/8 in |
Overall Length | 6.75 in |
Overall Width | 1.5 in |
Overall Height | 1.5 in |
Mounting Hole Size | 0.2 in |
Outlet Connection Size | 3/8 in |
Mounting Hole Diameter | 0.2 in |
Inlet Connection Size | 1/2 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 6, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN6)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X06X06LN)
- SEALMASTER Mounted Cast Iron Two Bolt Flange Ball Bearing, TFT-23 (TFT-23)
- HERITAGE INDUSTRIAL Fitting, Zerk, 1/8-27 PTF Heavy Hex (H1614)
- PNEUMADYNE Manifold, Metal, NPT, 8-3/4 In. L (M30-375-8)
- PNEUMADYNE Manifold, Metal, NPT, 11-3/8 In. L (M35-375-8)
- PNEUMADYNE Manifold, 90 deg., 8 Outlets, 12" L (M40-750-4-90)
- PNEUMADYNE Manifold, Aluminum, 7 Outlets, 16-1/2" L (M40-500-7)
- PNEUMADYNE Manifold, 3 Outlets, Outlet Size 3/4", 9" L (M40-750-3)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-5-90)
- FESTO Distributor Block FR-4-1/8-B (FR-4-1/8-B)
- Pneumadyne Manifolds