Shop All Manifolds
Pneumadyne
Manifold, Metal, NPT, 6-1/4 In. L
Mfr # M10-125-8
Zoro # G1531101
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 8
- Inlet Size 1/4 in
- Outlet Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M10-125-8
- Zoro # G1531101
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/8 in |
Overall Length | 6.25 in |
Overall Width | 1 in |
Overall Height | 1 in |
Mounting Hole Size | 0.17 in |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 1/8 in |
Mounting Hole Diameter | 0.17 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 8, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 150 psi (4ZL71)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-666)
- SPEEDAIRE Condensate Separator, 15 cfm, 3/8" NPT (53RG84)
- FESTO Ball Valve VZBE-1-T-63-T-2-F0405-V15V15 (VZBE-1-T-63-T-2-F0405-V15V15)
- PNEUMADYNE Manifold, Metal, NPT, 4 In. L (M10-125-5)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 7-3/8 In. L (M20-250-8-SS)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-3-90)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/2 In. L (M20-250-7)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-2-90)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- PARKER RACOR FF/WS 1000VMAM TRIPLE MANIFOLD (791000VMAM10)
- Pneumadyne Pneumatic Valves