Shop All Manifolds
Pneumadyne
Manifold, Metal, NPT, 6-1/2 In. L
Mfr # M20-250-7
Zoro # G3495091
original price:
$27.45
5% off
new price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 7
- Inlet Size 3/8 in
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M20-250-7
- Zoro # G3495091
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 1/4 in |
Overall Length | 6.5 in |
Overall Width | 1.25 in |
Overall Height | 1.25 in |
Mounting Hole Size | 0.2 in |
Mounting Hole Diameter | 0.2 in |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 1/4 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 7, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- B B MANUFACTURING 100B11-IDLER, Idler Sprocket, Steel, Black Oxide (100B11-IDLER)
- LAMBRO Clamp Tube Worm Gear Galv 4In (284L)
- PREVOST Prevost 3/8 Body Truflate 1/2"Female Npt (PRVURC081203)
- PNEUMADYNE Manifold, Metal, NPT, 8 In. L (M35-375-5)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-7/8 In. L (M20-250-4-SS)
- PNEUMADYNE Manifold, 90 deg., 16 Outlets, 18-3/4" L (M40-500-8-90)
- PNEUMADYNE Manifold, Aluminum, 3 Outlets, 7-1/2" L (M40-500-3)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-5-90)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M10-125-10)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 1/2", 12"L (M40-500-5)
- Pneumadyne Pneumatic Valves