Shop All Manifolds
Pneumadyne
Manifold, Metal, NPT, 3-7/8 In. L
Mfr # M20-250-4
Zoro # G2505212
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 4
- Inlet Size 3/8 in
- Outlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pneumadyne
- MFR # M20-250-4
- Zoro # G2505212
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 1/4 in |
Overall Length | 3.88 in |
Overall Width | 1.25 in |
Overall Height | 1.25 in |
Mounting Hole Size | 0.2 in |
Inlet Connection Size | 3/8 in |
Mounting Hole Diameter | 0.2 in |
Outlet Connection Size | 1/4 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 4, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPAGE Stainless Steel Hose Clamp, 9/16" To 1-1/16", Sae 10, 10PK (B10HS)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 25 Chain Size, 40 # of Teeth (25A40 X 3/8)
- DAYTON A56 V-Belt, 58" Outside Length, 1/2" Top Width, 1 Ribs (3X704)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,108 IN OAL)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/8 In. L (M20-250-2)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 5-5/8 In. L (M20-250-6-SS)
- PNEUMADYNE Manifold, Metal, NPT, 2-3/4 In. L (M30-375-2)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/8 In. L (M20-250-8)
- PNEUMADYNE Manifold, 4 Outlets, Outlet Size 3/4", 12"L (M40-750-4)
- PNEUMADYNE Manifold, 90 deg., 8 Outlets, 12" L (M40-750-4-90)
- PARKER Base, Cartridge Valve (B10-3-A8T)
- Pneumadyne Manifolds