Shop All Manifolds
Pneumadyne
Manifold, Metal, NPT, 3-3/4 In. L
Mfr # M30-375-3
Zoro # G1602596
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 3
- Inlet Size 1/2 in
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pneumadyne
- MFR # M30-375-3
- Zoro # G1602596
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 3/8 in |
Overall Length | 3.75 in |
Overall Width | 1.5 in |
Overall Height | 1.5 in |
Mounting Hole Size | 0.2 in |
Outlet Connection Size | 3/8 in |
Mounting Hole Diameter | 0.2 in |
Inlet Connection Size | 1/2 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 3, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X10SS)
- EXAIR Air Knife, 1/4 In NPT, 54 In L, Alum (10054)
- GATES Poly Chain GT Carbon Belts, 8MGT-960-12 (8MGT-960-12)
- NACHI 22200 Spherical Roller Bearing, 22211EXQW33C3 (22211EXQW33C3)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 6-1/4 In. L (M10-125-8-SS)
- PNEUMADYNE Manifold, Metal, NPT, 3 In. L (M20-250-3)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M30-375-5)
- PNEUMADYNE Manifold, Metal, NPT, 10-3/4 In. L (M30-375-10)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-6-90)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 3/4", 15"L (M40-750-5)
- TRANSAIR Fitting, Manifold, For 38.10mm (6653 40 22 06GR)
- Pneumadyne Manifolds