Shop All Manifolds
Pneumadyne
Manifold, Metal, NPT, 13-5/8 In. L
Mfr # M35-375-10
Zoro # G2434783
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Anodized Aluminum
- Number of Inlets 2
- Number of Outlets 10
- Inlet Size 3/4 in
- Outlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pneumadyne
- MFR # M35-375-10
- Zoro # G2434783
- Country of Origin United States
- Category Manifolds
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/8 in |
Overall Length | 13.63 in |
Overall Width | 1.5 in |
Overall Height | 1.5 in |
Mounting Hole Size | 0.2 in |
Mounting Hole Diameter | 0.2 in |
Outlet Connection Size | 3/8 in |
Inlet Connection Size | 3/4 in |
Description
Manifold, Flow Direction Inline, For Fluid Type Fluid, Gas, Inlet Connection Gender Female, Inlet Connection Size 3/4 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Black Anodized, Manifold Material Grade 6061, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -10 Degrees F, Number of Inlets 2, Number of Mounting Holes 2, Number of Outlets 10, Outlet Connection Gender Female
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 424mm PL, T53 (424-8M-30)
- J.W. WINCO GN880.1-26-A-250-T Drain Valve Connector, Straight (880.1-26-A-250-T)
- BESTORQ Aftermarket FORD/NEW HOLLAND 168774 Replacement Belt, B142 (B142)
- DODGE 1610 X 3/4 Keyway Taper Locking Bushing (119215 1610 X3/4 IK)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-3-90)
- PNEUMADYNE Manifold, Metal, NPT, 6-7/8 In. L (M35-375-4)
- PNEUMADYNE Manifold, Metal, NPT, 2-3/4 In. L (M30-375-2)
- PNEUMADYNE Manifold, 90 deg., 10 Outlets, 12" L (M40-500-5-90)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/8 In. L (M20-250-8)
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M20-250-5)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M30-375-7)
- Pneumadyne Manifolds